Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-2040

5.00 (2)
Item.#
07153605
Mfr.#
SB2.5-2040
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Diameter D (mm)
56.01
Hole Length I (mm)
41
Boss Diameter B (mm)
40
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.4
Pressure Angle (Degree)
20
Number of Gears
20
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
50
Tip Conical Angle L
29 minutes 30 degrees
Moulding Diameter K (mm)
24.56
Face Width (J)(mm)
20
Boss Length H (mm)
22.5
Tip Distance G (mm)
26.5
Total Length F (mm)
43.78
Assembly Distance E (mm)
75
Allowable Torque (N/m [kgf/m])
3.021 (0.3081) Strength: tooth surface 24.66 (2.515) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.