Bevel Gears SB, SBY SB4-2040
(2)
Item.#
07153641
Mfr.#
SB4-2040
Package Qty.
1PC
Ship pack of
1
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
60
Backlash (mm)
0.12 to 0.22
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
4
Weight (kg)
1.5
Tip Diameter D (mm)
89.62
Hole Length I (mm)
62
Allowable Torque (N/m [kgf/m])
12.04 (1.228) Strength: tooth surface 93.27 (9.511) : strength and bending
Pressure Angle (Degree)
20
Standard Diameter C (mm)
80
Tip Conical Angle L
29 minutes 30 degrees
Moulding Diameter K (mm)
42.78
Face Width (J)(mm)
28
Boss Length H (mm)
35
Tip Distance G (mm)
42.41
Total Length F (mm)
66.59
Assembly Distance E (mm)
120
Bore Diameter A (phi mm)
20
Number of Gears
20
Teeth Cutting Reference Surface
Hole
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
The orthogonal point of the drive shaft
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
>>
Top