Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB5-4020

5.00 (2)
Item.#
07153657
Mfr.#
SB5-4020
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Length H (mm)
26
Tip Distance G (mm)
42.93
Total Length F (mm)
55.33
Assembly Distance E (mm)
90
Bore Diameter A (phi mm)
25
Number of Gears
40
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
200
Tip Conical Angle L
36 minutes 65 degrees
Moulding Diameter K (mm)
138.92
Face Width (J)(mm)
30
Allowable Torque (N/m [kgf/m])
43.85 (4.472) Strength: tooth surface 326.8 (33.32) : strength and bending
Pressure Angle (Degree)
20
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
5
Weight (kg)
6
Tip Diameter D (mm)
202.93
Hole Length I (mm)
50
Boss Diameter B (mm)
100
Backlash (mm)
0.14 to 0.24
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.