Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB6-4020

5.00 (2)
Item.#
07153675
Mfr.#
SB6-4020
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Length H (mm)
28
Tip Distance G (mm)
48.52
Total Length F (mm)
65.05
Assembly Distance E (mm)
105
Bore Diameter A (phi mm)
25
Number of Gears
40
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
240
Tip Conical Angle L
36 minutes 65 degrees
Moulding Diameter K (mm)
158.56
Face Width (J)(mm)
40
Allowable Torque (N/m [kgf/m])
83.19 (8.483) Strength: tooth surface 599.9 (61.17) : strength and bending
Pressure Angle (Degree)
20
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
6
Weight (kg)
7.9
Tip Diameter D (mm)
243.52
Hole Length I (mm)
58
Boss Diameter B (mm)
85
Backlash (mm)
0.16 to 0.26
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.