Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1-4518

5.00 (2)
Item.#
07153727
Mfr.#
SB1-4518
Package Qty.
1PC
Ship pack of
1
27.26 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Weight (kg)
0.11
Tip Diameter D (mm)
45.46
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
45
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tip Distance G (mm)
14.57
Total Length F (mm)
16.95
Assembly Distance E (mm)
23
Pressure Angle (Degree)
20
Bore Diameter A (phi mm)
8
Number of Gears
45
Boss Diameter B (mm)
30
Backlash (mm)
0.03 to 0.13
Moulding Diameter K (mm)
30.73
Face Width (J)(mm)
7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the shaft intersecting perpendicularly
5
From Japan
On 2015-11-04 18:42:04
Because it is brand item, you can use without any problems.
This review is about item#07153921.
Orthogonal portion of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since the manufacturers goods, it could be used without problems.
This review is about item#07153946.