Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1.5-4518

5.00 (2)
Item.#
07153763
Mfr.#
SB1.5-4518
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
1.5
Weight (kg)
0.29
Number of Gears
45
Boss Diameter B (mm)
36
Backlash (mm)
0.05 to 0.15
Moulding Diameter K (mm)
45
Accuracy Class
1704 tertiary JIS B
Pressure Angle (Degree)
20
Tip Distance G (mm)
17.35
Total Length F (mm)
21.1
Assembly Distance E (mm)
30
Tip Diameter D (mm)
68.18
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
67.5
Surface Finish
Cutting
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
1.286 (0.1311) Strength: tooth surface 11.66 (1.189) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.