Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1.5-1845

5.00 (2)
Item.#
07153772
Mfr.#
SB1.5-1845
Package Qty.
1PC
Ship pack of
1
17.28 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Weight (kg)
0.06
Tip Diameter D (mm)
30.86
Hole Length I (mm)
21
Boss Diameter B (mm)
23
Backlash (mm)
0.05 to 0.15
Surface Finish
Cutting
Surface Hardness
194HB or less
Boss Length H (mm)
10.45
Tip Distance G (mm)
12.02
Total Length F (mm)
21.97
Assembly Distance E (mm)
45
Pressure Angle (Degree)
20
Bore Diameter A (phi mm)
8
Number of Gears
18
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
27
Tip Conical Angle L
31 minutes 25 degrees
Moulding Diameter K (mm)
16.51
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
1.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the shaft intersecting perpendicularly
5
From Japan
On 2015-11-04 18:42:04
Because it is brand item, you can use without any problems.
This review is about item#07153921.
Orthogonal portion of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since the manufacturers goods, it could be used without problems.
This review is about item#07153946.