Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2-4518

5.00 (2)
Item.#
07153781
Mfr.#
SB2-4518
Package Qty.
1PC
Ship pack of
1
60.57 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Distance G (mm)
23.14
Total Length F (mm)
27.91
Assembly Distance E (mm)
40
Tip Diameter D (mm)
90.91
Hole Length I (mm)
25
Boss Diameter B (mm)
48
Backlash (mm)
0.06 to 0.16
Moulding Diameter K (mm)
62.24
Accuracy Class
1704 tertiary JIS B
Allowable Torque (N/m [kgf/m])
3.049 (0.3109) Strength: tooth surface 26.82 (2.735) : strength and bending
Pressure Angle (Degree)
20
Surface Processing
Blackening
Module
2
Weight (kg)
0.66
Number of Gears
45
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
90
Surface Finish
Cutting
Surface Hardness
194HB or less
Tooth Profile
Guriso tion
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.