Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2-1845

5.00 (2)
Item.#
07153797
Mfr.#
SB2-1845
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Number of Gears
18
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
36
Tip Conical Angle L
31 minutes 25 degrees
Moulding Diameter K (mm)
23.11
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2
Weight (kg)
0.16
Allowable Torque (N/m [kgf/m])
1.22 (0.1244) Strength: tooth surface 10.67 (1.088) : strength and bending
Pressure Angle (Degree)
20
Hole Length I (mm)
27.5
Boss Diameter B (mm)
32
Backlash (mm)
0.06 to 0.16
Surface Finish
Cutting
Surface Hardness
194HB or less
Boss Length H (mm)
14.2
Tip Distance G (mm)
16.03
Total Length F (mm)
28.69
Assembly Distance E (mm)
60
Tip Diameter D (mm)
41.15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.