Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-4518

5.00 (2)
Item.#
07153806
Mfr.#
SB2.5-4518
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
1.27
Number of Gears
45
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
112.5
Surface Finish
Cutting
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
6.195 (0.6317) Strength: tooth surface 53.36 (5.441) : strength and bending
Pressure Angle (Degree)
20
Tip Distance G (mm)
28.92
Total Length F (mm)
35.06
Assembly Distance E (mm)
50
Tip Diameter D (mm)
113.64
Hole Length I (mm)
31
Boss Diameter B (mm)
55
Backlash (mm)
0.07 to 0.17
Moulding Diameter K (mm)
76.53
Accuracy Class
1704 tertiary JIS B
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is useful for weeding, grass cutting and other machine operation work
4
From Japan
On 2013-07-31 19:31:37
I can not afford to be free in terms of size, and it is perfect for weeding that is easy to use (slightly soft) (hands will not get dirty) It is very good for price
This review is about item#09256161.
Creating a bite on a desktop lathe
5
From Japan
On 2013-07-31 19:01:50
It is very useful, because small quantities are available at low price.
This review is about item#00000542.