Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB4-1845

5.00 (2)
Item.#
07153851
Mfr.#
SB4-1845
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
4
Weight (kg)
1
Tip Diameter D (mm)
82.3
Hole Length I (mm)
46
Boss Diameter B (mm)
62
Backlash (mm)
0.12 to 0.22
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Pressure Angle (Degree)
20
Tip Distance G (mm)
22.06
Total Length F (mm)
48.28
Assembly Distance E (mm)
110
Bore Diameter A (phi mm)
20
Number of Gears
18
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
72
Tip Conical Angle L
31 minutes 25 degrees
Moulding Diameter K (mm)
45.83
Face Width (J)(mm)
29
Allowable Torque (N/m [kgf/m])
10.73 (1.094) Strength: tooth surface 87.34 (8.906) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.