Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB5-4518

5.00 (2)
Item.#
07153867
Mfr.#
SB5-4518
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Distance G (mm)
47.85
Total Length F (mm)
59.43
Assembly Distance E (mm)
90
Bore Diameter A (phi mm)
25
Number of Gears
45
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
225
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Pressure Angle (Degree)
20
Surface Processing
Blackening
Module
5
Weight (kg)
8.7
Tip Diameter D (mm)
227.28
Hole Length I (mm)
51
Boss Diameter B (mm)
100
Backlash (mm)
0.14 to 0.24
Moulding Diameter K (mm)
156.56
Face Width (J)(mm)
34
Boss Length H (mm)
28
Allowable Torque (N/m [kgf/m])
51.8 (5.282) Strength: tooth surface 411 (41.91): strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.