Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB5-1845

5.00 (2)
Item.#
07153876
Mfr.#
SB5-1845
Package Qty.
1PC
Ship pack of
1
94.98 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
5
Weight (kg)
2
Tip Diameter D (mm)
102.87
Hole Length I (mm)
52.5
Boss Diameter B (mm)
80
Backlash (mm)
0.14 to 0.24
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Allowable Torque (N/m [kgf/m])
20.72 (2.113) Strength: tooth surface 163.5 (16.67) : strength and bending
Pressure Angle (Degree)
20
Tip Distance G (mm)
25.07
Total Length F (mm)
55.82
Assembly Distance E (mm)
135
Bore Diameter A (phi mm)
20
Number of Gears
18
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
90
Tip Conical Angle L
31 minutes 25 degrees
Moulding Diameter K (mm)
56.9
Face Width (J)(mm)
34
Boss Length H (mm)
20.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the shaft intersecting perpendicularly
5
From Japan
On 2015-11-04 18:42:04
Because it is brand item, you can use without any problems.
This review is about item#07153921.
Orthogonal portion of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since the manufacturers goods, it could be used without problems.
This review is about item#07153946.