Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1-1545

5.00 (2)
Item.#
07153894
Mfr.#
SB1-1545
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Backlash (mm)
0.03 to 0.13
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
1
Weight (kg)
0.01
Tip Diameter D (mm)
17.67
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Tip Conical Angle L
17 minutes 22 degrees
Moulding Diameter K (mm)
10.05
Face Width (J)(mm)
6
Boss Length H (mm)
6
Tip Distance G (mm)
6.95
Total Length F (mm)
12.51
Assembly Distance E (mm)
29
Bore Diameter A (phi mm)
6
Number of Gears
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.