Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-1545

5.00 (2)
Item.#
07153973
Mfr.#
SB2.5-1545
Package Qty.
1PC
Ship pack of
1
21.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
30
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.2
Number of Gears
15
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Standard Diameter C (mm)
37.5
Tip Conical Angle L
17 minutes 22 degrees
Moulding Diameter K (mm)
20.51
Face Width (J)(mm)
20
Boss Length H (mm)
17.5
Tip Distance G (mm)
19.86
Total Length F (mm)
38.41
Assembly Distance E (mm)
75
Tip Diameter D (mm)
44.18
Hole Length I (mm)
37
Allowable Torque (N/m [kgf/m])
1.85 (0.1886) Strength: tooth surface 18.5 (1.886) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the shaft intersecting perpendicularly
5
From Japan
On 2015-11-04 18:42:04
Because it is brand item, you can use without any problems.
This review is about item#07153921.
Orthogonal portion of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since the manufacturers goods, it could be used without problems.
This review is about item#07153946.