Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB3-4515

5.00 (2)
Item.#
07153982
Mfr.#
SB3-4515
Package Qty.
1PC
Ship pack of
1
91.49 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Conical Angle L
27 minutes 73 degrees
Moulding Diameter K (mm)
88.18
Face Width (J)(mm)
23
Boss Length H (mm)
20
Tip Distance G (mm)
34.18
Total Length F (mm)
40.74
Assembly Distance E (mm)
55
Bore Diameter A (phi mm)
20
Number of Gears
45
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
135
Allowable Torque (N/m [kgf/m])
9.526 (0.9714) Strength: tooth surface 90.23 (9.201) : strength and bending
Pressure Angle (Degree)
20
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
3
Weight (kg)
1.8
Tip Diameter D (mm)
136.12
Hole Length I (mm)
35
Boss Diameter B (mm)
60
Backlash (mm)
0.08 to 0.18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.