Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB6-1545

5.00 (2)
Item.#
07154052
Mfr.#
SB6-1545
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
70
Backlash (mm)
0.16 to 0.26
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
6
Weight (kg)
2.4
Tip Diameter D (mm)
106.03
Hole Length I (mm)
86
Allowable Torque (N/m [kgf/m])
39.85 (4.064) Strength: tooth surface 259.2 (26.43) : strength and bending
Pressure Angle (Degree)
20
Standard Diameter C (mm)
90
Tip Conical Angle L
17 minutes 22 degrees
Moulding Diameter K (mm)
49.77
Face Width (J)(mm)
50
Boss Length H (mm)
36.67
Tip Distance G (mm)
42.67
Total Length F (mm)
89.04
Assembly Distance E (mm)
175
Bore Diameter A (phi mm)
25
Number of Gears
15
Teeth Cutting Reference Surface
Hole
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.