Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1.5-1560

5.00 (2)
Item.#
07154095
Mfr.#
SB1.5-1560
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Number of Gears
15
Teeth Cutting Reference Surface
Hole
Backlash (mm)
0.05 to 0.15
Moulding Diameter K (mm)
15.54
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
1.5
Weight (kg)
0.04
Tip Diameter D (mm)
26.66
Pressure Angle (Degree)
20
Hole Length I (mm)
22.5
Standard Diameter C (mm)
22.5
Surface Finish
Cutting
Surface Hardness
194HB or less
Boss Length H (mm)
10.43
Tip Distance G (mm)
11.52
Total Length F (mm)
23.01
Assembly Distance E (mm)
56
Bore Diameter A (phi mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.