Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2-6015

5.00 (2)
Item.#
07154104
Mfr.#
SB2-6015
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2
Weight (kg)
1.3
Number of Gears
60
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
120
Tip Conical Angle L
77 degrees 22 minutes
Moulding Diameter K (mm)
87.02
Accuracy Class
1704 tertiary JIS B
Pressure Angle (Degree)
20
Tip Distance G (mm)
28.1
Total Length F (mm)
31.6
Assembly Distance E (mm)
42
Tip Diameter D (mm)
120.55
Hole Length I (mm)
27
Boss Diameter B (mm)
60
Backlash (mm)
0.06 to 0.16
Surface Finish
Cutting
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
4.295 (0.438) Strength: tooth surface 41.3 (4.211) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.