Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-1560

5.00 (2)
Item.#
07154131
Mfr.#
SB2.5-1560
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Face Width (J)(mm)
20
Boss Length H (mm)
18.06
Tip Distance G (mm)
19.87
Total Length F (mm)
39.02
Assembly Distance E (mm)
94
Tip Diameter D (mm)
44.44
Hole Length I (mm)
37.5
Boss Diameter B (mm)
30
Backlash (mm)
0.07 to 0.17
Moulding Diameter K (mm)
20.57
Allowable Torque (N/m [kgf/m])
2.134 (0.2176) Strength: tooth surface 20.63 (2.104) : strength and bending
Pressure Angle (Degree)
20
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.2
Number of Gears
15
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
37.5
Surface Finish
Cutting
Surface Hardness
194HB or less
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.