Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PE4S601

Item.#
07164796
Mfr.#
PE4S601
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimension F (mm)
16
Screw
M4 (for tightening)
Dimension H (mm)
10
Material
SUS304
Dimension d (phi mm)
8
Dimensions B (mm)
22
Dimension D (phi mm)
18
Dimensions A (mm)
12
Tolerance phi d
h8
Dimensions P (mm)
3.5
Dimension G(mm)
25
Dimensions C (mm)
6
Dimensions E (mm)
32