Buy more than* S$200* and get FREE SHIPPING

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PF3S601

Item.#
07164814
Mfr.#
PF3S601
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimensions A (mm)
13
Tolerance phi d
H8
Dimensions P (mm)
3.5
Dimension G(mm)
25
Dimensions C (mm)
6
Dimensions E (mm)
32
Dimension F (mm)
16
Screw
M4 (tightening)
Dimension H (mm)
12
Material
SUS303
Dimension d (phi mm)
10
Dimensions B (mm)
22
Dimension D (phi mm)
20