Buy more than* S$200* and get FREE SHIPPING

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PJ3S601

Item.#
07164857
Mfr.#
PJ3S601
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimensions B (mm)
28
Dimension D (phi mm)
24
Dimensions A (mm)
15
Tolerance phi d
h8
Dimensions P (mm)
4.5
Dimension G(mm)
30
Dimension d (phi mm)
13
Dimensions C (mm)
7
Dimensions E (mm)
38
Dimension F (mm)
20
Screw
M4 (for tightening)
Dimension H (mm)
14
Material
SUS303
Accessories
Pipe