Buy more than* S$200* and get FREE SHIPPING

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PL4S601

Item.#
07164884
Mfr.#
PL4S601
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimensions B (mm)
40
Dimension D (phi mm)
35
Dimensions A (mm)
20.5
Tolerance phi d
0 to -0.05mm
Dimensions P (mm)
5.5
Dimension G(mm)
42
Dimension d (phi mm)
19.1
Dimensions C (mm)
10
Dimensions E (mm)
52
Dimension F (mm)
30
Screw
M4 (for tightening)
Dimension H (mm)
23
Material
SUS304
Accessories
Pipe