Buy more than* S$200* and get FREE SHIPPING

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PN4S601

Item.#
07164902
Mfr.#
PN4S601
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimensions A (mm)
18
Tolerance phi d
h8
Dimensions P (mm)
5.5
Dimension G(mm)
38
Dimensions C (mm)
9
Dimensions E (mm)
48
Dimension F (mm)
26
Screw
M5 (tightening)
Dimension H (mm)
18
Material
SUS304
Dimension d (phi mm)
16
Dimensions B (mm)
36
Dimension D (phi mm)
30