Buy more than* S$200* and get FREE SHIPPING

  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole
  • Stainless Paijon, Vertical Hole

Stainless Paijon, Vertical Hole PQ4S601

Item.#
07164927
Mfr.#
PQ4S601
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
To fix vertical axis.Environmental testing equipment, and food and drink soft drinks.
Dimensions A (mm)
20.5
Tolerance phi d
h8
Dimensions P (mm)
5.5
Dimension G(mm)
42
Dimensions C (mm)
10
Dimensions E (mm)
52
Dimension F (mm)
30
Screw
M5 (tightening)
Dimension H (mm)
23
Material
SUS304
Dimension d (phi mm)
20
Dimensions B (mm)
40
Dimension D (phi mm)
35