Buy more than* S$200* and get FREE SHIPPING

  • Highly Efficient Ph / Degree C Tester Phep, Pep) 5

Highly Efficient Ph / Degree C Tester Phep, Pep) 5 HI98128

Item.#
07167343
Mfr.#
HI98128
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6511-02
Detection Unit
pH: 0.01, temperature: 0.1 deg C
Dimensions (Thickness x Width x Length) mm
26x40x163
Pricision (deg C)
+/-0.5
Measuring Range (pH)
0.00 - 14.00
Power
LR-44 model button cell x4 piece
Weight (g)
85
Exchange Electrodes
HI 73127 type (sold separately)
Calibration
Automatic [ one ] or two-point proofreading
Temperature Compensation
Automatic
Pricision (pH)
+/- 0.05
Measurment Range (deg C)
-5.0 - 60.0
Operating Temperature Range (deg C)
0 - 50
TGK Product Number
766-66-01-32