Buy more than* S$200* and get FREE SHIPPING

  • PH Combo 1, Ph, Conductivity, And Temperature

PH Combo 1, Ph, Conductivity, And Temperature HI98129

3.50 (2)
Item.#
07167413
Mfr.#
HI98129
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exchange Electrodes
Only pH (HI 73127 type (sold separately))
Calibration
pH: Automatic two point proofreading / EC: Automatic one-point proofreading
Dimensions (Thickness x Width x Length) mm
26x40x163
Pricision (deg C)
+/-0.5
Pricision (%)
EC:+/-2FS
Measurment Range (deg C)
0-60 (detection 0.1)
TGK Product Number
602-80-76-01
Casing
Everyday life water proof
Measurement Range (microS/cm)
0-3999.00 (detection 1)
Temperature Compensation
pH and EC are automatic.
Pricision (pH)
+/-0.05
Measuring Range (pH)
0.00-14.00 (detection 0.01)
Weight (g)
85
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in field pH measurement
4
From Japan
On 2017-12-15 21:44:27
Until now PH measurements took several weeks after submitting to JA and the Prefectural Promotion Department, but PH in the field could easily be measured and planning of fertilization became easier.
This review is about item#7167413.
Measurement of soil PH
3
From Japan
On 2017-03-23 16:55:03
Since I have not used it yet, performance is unknown. I think the size is like this.
This review is about item#7167413.