Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PH Combo 2, Ph, Conductivity, And Temperature
  • PH Combo 2, Ph, Conductivity, And Temperature
  • PH Combo 2, Ph, Conductivity, And Temperature

PH Combo 2, Ph, Conductivity, And Temperature HI98130

5.00 (1)
Item.#
07167431
Mfr.#
HI98130
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exchange Electrodes
Only pH (HI 73127 type (sold separately))
Measuring Range (mS/cm)
0-20.00 (detection 0.01)
Dimensions (Thickness x Width x Length) mm
26x40x163
Pricision (deg C)
+/-0.5
Pricision (%)
EC: +/-2FS
Measurment Range (deg C)
0-60 (detection 0.1)
TGK Product Number
602-80-76-02
Casing
Everyday life water proof
Calibration
pH: Automatic two point proofreading / EC: Automatic one-point proofreading
Temperature Compensation
pH and EC are automatic.
Pricision (pH)
+/- 0.05
Measuring Range (pH)
0.00-14.00 (detection 0.01)
Weight (g)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water quality inspection
5
From Japan
On 2016-07-28 16:36:15
It is very convenient because PH and conductivity can be measured with this one.
This review is about item#07167431.