Buy more than* S$200* and get FREE SHIPPING

  • EC/TDS/Temperature Tester DiST5

EC/TDS/Temperature Tester DiST5 HI98311

Item.#
07167456
Mfr.#
HI98311
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Range (ppm)
0-2000 (detection 1)
Calibration
Automatic one-point calibration
Dimensions (Thickness x Width x Length) mm
26x40x163
Pricision (deg C)
+/-0.5
Measurment Range (deg C)
0-60 (detection 0.1)
Weight (g)
85
Casing
Everyday life water proof
Measurement Range (microS/cm)
0-3999 (detection 1)
Temperature Compensation
Automatic
Pricision (%)
EC:+/-2FS, TDS:+/-2FS
Power
1.5V button electric battery (LR-44 type) 4
Accessories
HI 73311 TYPE