Buy more than* S$200* and get FREE SHIPPING

  • Compact Ph Meter

Compact Ph Meter AP-20

by A&D
Item.#
07167605
Mfr.#
AP-20
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Standard solutions are not provided., Standard solutions are not provided.
Calibration Range
NIST (JIS) standard solution +/-1.0pH (pH 4.0, 9.2)+/-1.2pH (pH 6.9) USA standard solution +/- 1.0pH(pH4.0, 10.0) + 1.5pH(pH7.0)
Operating Temperature
0 to 50 deg C
Battery life (hours)
Approximately 500 (However, varies depending on usage conditions)
Diameter x Length L (phi mmxmm)
38x170 (electrode cap not included)
Measurement Method
Glass electrode method
Power
LR44 ALKALINE BUTTON BATTERIES (1.5 V) X 4
Type
Compact type
Selection of Standard Liquids Set
NIST (JIS) standard solution pH4.0, 6.9, 9.2 USA standard solution pH4.0, 7.0, 10.0
Auto Power-off
About 8 minutes
Calibration
1-3-Point calibration
Pricision (pH)
+/- 0.1
Resolution Capability
0.1pH
Measuring Range (pH)
1.0 - 12.0
Weight (g)
About 90 (electrode cap, batteries not included)
Accessories
pH electrode module AX-APA 20 - 31 x 1 (attached to body) LR44 form alkaline button cell (1.5V) x4 piece (for monitor) Case, instruction manual