Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws

Hand tap Metric thread screws HT P3 M15x1.5 (2)

Item.#
07167623
Mfr.#
HT P3 M15x1.5 (2)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Dimension d (mm)
10.5
Dimensions lk (mm)
11
Dimensions l2 (mm)
35
Dimensions k (mm)
8
Number of Chamfered Threads
In 5
Work Material
Medium-carbon steel
Screw Diameter
M15
Grade
P3
Pitch
1.5
Material
HSS (high speed steel) HSS
Standard
HS-HT
Screw Length l (mm)
30
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
90
Screw Diameter (mm)
M15
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Dimension l (mm)
30
Tap Grade
Grade P
Tap Type
Straight groove tap