Buy more than* S$200* and get FREE SHIPPING

  • Radial bristle Marguerite disk With 50.8 mm (2 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk With 50.8 mm (2 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk With 50.8 mm (2 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk With 50.8 mm (2 inches) of outside-diameter axis of 6 mm

Radial bristle Marguerite disk With 50.8 mm (2 inches) of outside-diameter axis of 6 mm -

5.00 (3)
Item.#
07167736
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pumice is a special fine abrasive grain which has the feature of not leaving scratches in object to be ground.
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible
Straight collet chuck grinder drill-chuck grinder
Grade
Pumice
Color
Pink
Outer Diameter (mm [inch])
50.8[2]
Shaft Diameter (phi mm)
6
Finished Corresponding Roughness
CAUTION REFERENCE
Abrasive Material
Pumice
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Of metal, polishing, polishing
5
From Japan
On 2016-06-17 11:51:20
Previously, the Ryuta's for, because I was using, try using also for the drill, very happy, Other count also, I want to have
This review is about item#07167736.
Use the cylinder inside of the honing of the bike and car brake caliper.
5
From Japan
On 2015-02-21 04:12:02
Yourself, at the time of the seal groove cleaning in the event of a disk brake decomposition, have helped us terribly. In particular, the aluminum caliper of old bikes, is the effect perfect score. This product is, I did not think you can buy in Monotarou's at one point. Yourself in No. 120, it uses to adjust at a rotational speed of Ryuta. This I hope if there is a thing a smaller diameter in width. After, it is without saying if fallen below the unit price this product becomes a little more major.
This review is about item#07167702.
Scratch in bullion, such as rubber-like gasket removal of machine parts, used to work you do not want to cause wear.
5
From Japan
On 2013-02-26 02:54:30
Versus wear resistance of the brush portion can also be used satisfactorily in the axial shake without any longer. Peeling of the gasket from rust removal of the metal, use, such as surface treatment of paint Applications have been many useful. Price I appreciate it a little more cheaper, but, if you from life, which can be used It might be a reasonable price is.
This review is about item#07167693.