Buy more than* S$200* and get FREE SHIPPING

  • Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm
  • Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm

Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm -

4.60 (5)
Item.#
07167797
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pumice is a special fine abrasive grain which has the feature of not leaving scratches in object to be ground.
Maximum Rotation Speed (min-1[r. p.m])
12000
Grade
400
Color
Blue
Compatible
Straight collet chuck grinder drill-chuck grinder
Outer Diameter (mm [inch])
76.2[3]
Shaft Diameter (phi mm)
6
Abrasive Material
Aluminium oxide
Finished Corresponding Roughness
#400
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Aluminum hairline finish
5
From Japan
On 2016-07-27 14:47:40
One good thing is to be able to easily polish and finish aluminum parts.
This review is about item#07167763.
Aluminum polish
5
From Japan
On 2015-11-10 22:26:21
I do not know anything better than this for now.
This review is about item#07167781.
Weld finish
4
From Japan
On 2014-06-23 08:47:24
The finished surface is beautiful.
This review is about item#07167781.
Substrate of buff
5
From Japan
On 2014-05-27 15:15:55
Excellent material.
This review is about item#07167763.
Used for finishing the weld surface
4
From Japan
On 2013-11-07 13:31:06
Because it has a large outer diameter, it can also be used in places with steps
This review is about item#07167763.