Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torsion Bit Set, "Taper Slim"
  • Torsion Bit Set,
  • Torsion Bit Set,

Torsion Bit Set, "Taper Slim" TTB-2065

4.00 (2)
Item.#
07168341
Mfr.#
TTB-2065
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
TRUSCO Part Number
344-6646
Compatible Screw
Course threads / slim screw / general purpose screws / tapping screw / slender screw
Caution
For punching iron plate of tapping screw, total length 85mm/110mm will provide tosion effect the most.
Bit Shaft Opposite Side(mm)
6.35
Overall Length (mm)
65
Purpose
Architecture related, furniture assembly, vehicle maintenance, electrical and construction industries
Specification
Low alloy steel for industrial applications, precision surface machined finish, their management heat treatment systems, advanced assessment of : HRC56 (approx.) With magnetic force
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw tightening with impact driver
3
From Japan
On 2012-08-27 15:36:07
Panasonic's 14.4 V, EZ 7544, EZ 7546. It is used by Makita's 18 V, BTD 141, but there is no problem with the accuracy of the bit. As for the "ease of use" of the tool, it is often affected by "how to use" depending on the skill of the person using it, so I can not say anything in particular. Durability is also an ordinary bit. Due to mirror surface treatment of the surface and influence of oil of rust prevention treatment, screws are slippery when they are brand new, so they are first degreased and used.
This review is about item#07168393.
Screw tightening
5
From Japan
On 2012-06-15 21:58:56
I think the product is a decent product that is put everywhere. I will not come by this price.
This review is about item#07168341.