Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-It Reinforcing Adhesion Series
  • Post-It Reinforcing Adhesion Series
  • Post-It Reinforcing Adhesion Series

Post-It Reinforcing Adhesion Series 655SS-Y

5.00 (1)
Item.#
07168463
Mfr.#
655SS-Y
Package Qty.
1Pack(90Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x127
Adhesive
Water-dispersible adhesive
Material
Waste paper pulp 100% recycled paper
TRUSCO Part Number
353-0761
Standard
Eco-mark authorization, Green Purchasing Law conformity
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Green Purchasing Law
Compatible
Weight (g)
75
Type
Notebook
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Color
Ultra yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Posting short-term work list
5
From Japan
On 2018-05-27 11:04:01
It is handy for pasting notes on the walls of the work space and the posting space, not on the desk. Because it is large, you can write with a thick pen and its presence is good. There is also adhesive strength so it will not fall off more than half a month even if walking in front of the pasted place. The degree of urgency of the list can also be color coded and is useful.
This review is about item#37178504.