Buy more than* S$200* and get FREE SHIPPING

  • Post-it strong adhesion notes Neon color (75 x 100)
  • Post-it strong adhesion notes Neon color (75 x 100)
  • Post-it strong adhesion notes Neon color (75 x 100)

Post-it strong adhesion notes Neon color (75 x 100) 657SS-Y

Item.#
07168472
Mfr.#
657SS-Y
Package Qty.
1Pack(90Sheet)
Ship pack of
1
3.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x100
TRUSCO Part Number
353-0795
Adhesive
Water-dispersible adhesive
Color
Ultra yellow
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Standard
Eco-mark authorization, Green Purchasing Law conformity
Type
Notebook
Green Purchasing Law
Compatible
Weight (g)
61
Material
Waste paper pulp 100% recycled paper
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.