Buy more than* S$200* and get FREE SHIPPING

  • Post-It Reinforcing Adhesion Series

Post-It Reinforcing Adhesion Series 700SS-Y

Item.#
07168481
Mfr.#
700SS-Y
Package Qty.
1Pack(90Sheetx5PC)
Ship pack of
1
4.32 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
Waste paper pulp 100% recycled paper
Green Purchasing Law
Compatible
Dimensions (Vetical x Horizontal) (mm)
50x15
Standard
Echo mark recognition and green purchase method conformity
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Type
Label
Adhesive
Water-dispersible adhesive
Weight (g)
30
Color
Ultra yellow
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.