Buy more than* S$200* and get FREE SHIPPING

  • Post-it strong adhesive heading neon colors (50 x 15)

Post-it strong adhesive heading neon colors (50 x 15) 700SS-NE

5.00 (1)
Item.#
07168497
Mfr.#
700SS-NE
Package Qty.
1Pack(90Sheetx5color)
Ship pack of
1
4.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
50x15
Green Purchasing Law
Compatible
Material
Waste paper pulp 100% recycled paper
Caution
Since this is an adhesive type, removing could harm the surface depending on the type of paper. Depending on the products, the shape can be curled, but it doesn't affect the product quality.
Standard
Echo mark recognition and green purchase method conformity
Weight (g)
30
Adhesive
Water-dispersible adhesive
Type
Headline
Purpose
For information organization around laptops. Write with magic marker on the cardboard box's classification. For cabinets contents information, etc.
Color
5-Color fluorescence (Ultra yellow, Orange, rose, peach and melon)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach document
5
From Japan
On 2013-11-25 17:45:49
Easy to use
This review is about item#07168481.