Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scotch Transparent Tape For Packing : Bargain Pack 313

Scotch Transparent Tape For Packing : Bargain Pack 313 313BP

4.00 (16)
Item.#
07168542
Mfr.#
313BP
Package Qty.
1Pack(2Roll)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.065
Tape Width (mm)
48
Tensile Strength (N/10mm)
51
Adhesive
Acrylic type
Base Material
Polypropylene
Purpose
For delivery service packing.up to 15 kg during packaging:. Light to medium packaging
Tape Length (m)
50
Roll Core Diameter (mm)
76
Adhesive Power (N/10mm)
2.4
Extensibility (%)
20
Specification
2-volume pack, regular type/cutter attached
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Packaging operation
1
From Japan
On 2017-09-28 14:34:50
The nail of the tape retainer broke quickly. Feeling deceived by 3M. It is supposed to be a famous brand, but what you use on site work is so brittle.
This review is about item#76122471.
Packing etc.
5
From Japan
On 2017-06-16 20:17:43
The tape is thick and solid. Although it is rude, it does not compare with a monotary PB article. I will buy you even if it is expensive.
This review is about item#7168542.
packing
2
From Japan
On 2017-03-29 11:42:17
The tape itself is quite normal. The holder is very good to use. However, it is easy to break, so I want a bit more strength.
This review is about item#76122471.
packing
3
From Japan
On 2016-08-22 18:35:27
I think that there is no problem because it can be used normally
This review is about item#76122471.
For packing
5
From Japan
On 2016-05-18 16:00:28
It is a type indispensable for packing work. There is also a tape cutter, so very convenient
This review is about item#07168542.
Used when packing cardboard
4
From Japan
On 2016-03-04 17:58:53
The thickness is not too thin, just right. However, since it is hard to use the cutter of the accessory, it is better to improve it more easily, as it is a little more solid.
This review is about item#07168542.
packing
5
From Japan
On 2016-02-10 10:25:36
Easy to cut and easy to paste
This review is about item#76122471.
Experiment
3
From Japan
On 2015-10-27 16:02:48
I want a mending tape version
This review is about item#76122471.
Packing of luggage etc.
5
From Japan
On 2015-03-25 13:43:36
In the past, I used cloth gummedepaper, but if it is not particularly heavy luggage, this is sufficient, economically saved.
This review is about item#07168542.
packing
5
From Japan
On 2014-11-11 17:58:41
Easy to use
This review is about item#76122471.