Buy more than* S$200* and get FREE SHIPPING

  • Clear Packing Tape

Clear Packing Tape 313-3PN

4.73 (30)
Item.#
07168551
Mfr.#
313-3PN
Package Qty.
1Pack(3Roll)
Ship pack of
1
9.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.065
Tape Width (mm)
48
Base Material
Polypropylene film
Caution
Cutter not included.
Tensile Strength (N/10mm)
51
Adhesive
Acrylic-based adhesive
Tape Length (m)
50
Extensibility (%)
20
Specification
3-volume pack, regular type
Roll Core Diameter (mm)
76
Adhesive Power (N/10mm)
2.4
Purpose
Express home deliveries, parcel packagings, and the like within up to around 15 kilo, will be grouped as light load packaging. Light to medium packaging
Customer Reviews
5 star 22
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
For pasting display
5
From Japan
On 2017-12-03 19:25:20
It is used for display pasting of products. The other is discolored or the strength is weak This is exceptional. That's why it's a nice price I bought it at a discount price here.
This review is about item#76122435.
Packing goods
5
From Japan
On 2017-11-28 14:38:29
It is quite different from what is sold at Baidu shop etc and can be used with confidence. Truly 3M.
This review is about item#7168551.
I use it for the packing of regional shipping.
4
From Japan
On 2017-11-11 13:26:43
Others are easy to break and the employee's reputation is bad, this tape seems to be the best.
This review is about item#7168567.
For packing the click post.
5
From Japan
On 2017-10-08 01:00:50
The drift is 3M. I have no dissatisfaction. Because the sound is quiet, it is saved for working in the middle of the night. I will ask again as soon as it is gone.
This review is about item#07168567.
Packaging and reinforcement
5
From Japan
On 2017-02-23 14:40:08
This tape is recommended for reinforcement because the strength is the highest among the transparent tapes and it is effective also for reinforcement etc, other tapes are elongated. Adhesion is also strong, so it may be the strongest. Once you try it you will think "I do not want to use this only".
This review is about item#76122435.
I will use it when packing.
5
From Japan
On 2017-01-22 10:58:37
I can use it with confidence because the tape is surprisingly unexpected.
This review is about item#7168567.
Packaging
5
From Japan
On 2016-10-15 09:19:16
Although it is a bit expensive, it was easy to use it well, so I repeated it.
This review is about item#76122435.
Packaging
5
From Japan
On 2016-10-15 09:16:02
Although it is a bit expensive, it was easy to use it well, so I repeated it.
This review is about item#76122435.
Domestic product packaging and reinforcement of corrugated cardboard
5
From Japan
On 2016-10-15 05:37:05
It is easy to use without splitting. Since it is transparent, the design and design of corrugated cardboard will not be impaired. Because it is for packing, it is even better if there are items written from the beginning, such as cracks or precision instruments.
This review is about item#07168551.
For packing
5
From Japan
On 2016-08-11 20:20:18
Although the product was cheap and worried, it is satisfactory 3M as expected.
This review is about item#7168567.