Buy more than* S$200* and get FREE SHIPPING

  • Scotch  Reinforcement Double Sided Tape  For Uneven Surfaces Skh

Scotch Reinforcement Double Sided Tape For Uneven Surfaces Skh SKH-19

4.33 (3)
Item.#
07168682
Mfr.#
SKH-19
Package Qty.
1Roll
Ship pack of
1
11.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Adhesive Power (N/10mm)
26
Tape Thickness (mm)
1.2
Base Material
Acrylic high soft form
Operating Temperature Range (deg C)
-30 - 100
Purpose
For uneven surfaces (for outdoors and indoors)
Adhesive
Acrylic
Tape Length (m)
4
Tape Width (mm)
19
Weight (g)
88
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-02-23 16:09:33
It would be better if the price cheaper
This review is about item#07168682.
I put outdoor cushion rubber on concrete.
5
From Japan
On 2015-01-15 14:04:21
I am satisfied with strong adhesion.
This review is about item#07168682.
Pasting a sign
4
From Japan
On 2014-10-13 19:54:27
Powerful and good
This review is about item#07168682.