Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Scotch Powerful Both Sides Tape External Wall Surface Skb

For Scotch Powerful Both Sides Tape External Wall Surface Skb SKB-20

5.00 (3)
Item.#
07168691
Mfr.#
SKB-20
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on flexible polyvinyl chloride, polyethylene, and polypropylene.
Adhesive Power (N/10mm)
16
Tape Thickness (mm)
1.0
Base Material
Acrylic foam (non-woven fabric reinforced)
Operating Temperature Range (deg C)
-20 - 60
Purpose
For external wall surface (for outside) In external wall lightweight nameplate and for fixing of nameplate
Adhesive
Acrylic type
Tape Length (m)
4
Tape Width (mm)
20
Weight (g)
98
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for mounting sensor light for outdoor use.
5
From Japan
On 2018-05-10 15:42:05
We have used double-sided tape from various manufacturers, but the balance between quality and price is pretty good. Durability is top class in the selection of home centers! There is no trouble even outside temperature -20 degrees to 35 degrees.
This review is about item#7168691.
Wheel balance weight sticking etc.
5
From Japan
On 2016-06-24 14:52:09
Easy to use, easy to use because it peels off cleanly when peeling off
This review is about item#07168691.
Use it when sticking name etc. to plastic box.
5
From Japan
On 2013-03-14 13:13:31
Very strong adhesion, it can not be removed once pasted. Once pasted it will not peel off even if it gets wet in the water.
This review is about item#07168691.