Buy more than* S$200* and get FREE SHIPPING

  • Command Adhesive
  • Command Adhesive
  • Command Adhesive

Command Adhesive CM3PSS-120

4.50 (2)
Item.#
07168707
Mfr.#
CM3PSS-120
Package Qty.
1Pack(120Sheet)
Ship pack of
1
12.95 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Adhesive Surface (mm)
16x12
Withstand Load (kg)
0.1
Caution
Cannot be used on uneven surface, rough surface, surface with easily peeled, etc.Vinyl wallpaper, fabric walls, clay walls, sand walls, veneers, spheres, curved sides, glass windows which get up to more than 40 degrees Celsius, areas where water splashes,
Dimensions (Vetical x Horizontal) (mm)
30x12
Size
SS
Application
For picture, card, small posters etc
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pasting on the wall of the calendar etc.
4
From Japan
On 2017-05-10 18:51:51
By using this product, it is possible to paste without scratching or drilling the wall, and even if you peel off, there are no traces left.
This review is about item#7168725.
Use when you decorate a panel on the wall of the room
5
From Japan
On 2014-12-16 23:25:03
It has been available from the previous, was able to comfortably use because there was a goods that can be used with confidence.
This review is about item#07168716.