Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Command Adhesive
  • Command Adhesive
  • Command Adhesive

Command Adhesive CM3PM-60

5.00 (1)
Item.#
07168725
Mfr.#
CM3PM-60
Package Qty.
1Pack(60Sheet)
Ship pack of
1
13.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
004-1831
Dimensions (Vetical x Horizontal) (mm)
16x70
Size
M
Caution
Cannot be used on uneven surface, rough surface, surface with easily peeled, etc.Vinyl wallpaper, fabric walls, clay walls, sand walls, veneers, spheres, curved sides, glass windows which get up to more than 40 degrees Celsius, areas where water splashes,
Adhesive Surface (mm)
50x16
Withstand Load (kg)
1
Application
For calendars, large notice posters etc
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use when you decorate a panel on the wall of the room
5
From Japan
On 2014-12-16 23:25:03
It has been available from the previous, was able to comfortably use because there was a goods that can be used with confidence.
This review is about item#07168716.