Buy more than* S$200* and get FREE SHIPPING

  • Strong Multiuse Repair Scotch Tape, Duct Sealing Tape,

Strong Multiuse Repair Scotch Tape, Duct Sealing Tape, DUCT-54

4.40 (15)
Item.#
07168734
Mfr.#
DUCT-54
Package Qty.
1Roll
Ship pack of
1
16.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
4.4
Tape Width (mm)
48
Adhesive
Special rubber adhesive
Operating Temperature Range (deg C)
5 - 50
Base Material
Polyethylene film (with a polyester mesh)
Tape Thickness (mm)
0.17
Color
Silver
Tape Length (m)
54
TRUSCO Part Number
245-9086
Purpose
Water proofing, packing, uniting, water leaks, reinforcement, repair, fixation, etc.
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
During repair
3
From Japan
On 2016-10-29 17:50:25
Torn with a finger, but it was difficult to tear than I thought.
This review is about item#37057027.
As stock of the tool box
5
From Japan
On 2016-10-12 17:11:43
Since it will be saved cheaper than the price to buy at the hardware store. I think I want to maintain the status quo price now.
This review is about item#37057027.
At the time of maintenance of the machine
5
From Japan
On 2016-09-29 16:31:29
Use the temporary stop at the time of repair. Or because it is quite powerful as it is.
This review is about item#37057027.
At the time of maintenance of the machine
5
From Japan
On 2016-07-04 13:30:18
OK even in a well-cost usability
This review is about item#37057027.
Repair of equipment
5
From Japan
On 2016-02-17 16:54:51
Although I thought that whether because a little thin in terms of strength, with strong adhesive force, we are happy that withstand the wash. I just started using it, it feels like there is also a far durability.
This review is about item#37053581.
repair
5
From Japan
On 2015-10-19 19:42:58
The strength of the tape is quite. I think if a little larger because the tape width is a little small. Adhesive is also a powerful, cost performance is I think quite high.
This review is about item#07168734.
Work in general
5
From Japan
On 2015-10-19 17:54:56
I think that it is good products that can be used even in the flame. Thin so surprisingly strong if you whether strength is not. Adhesive residue after peeling off is also small.
This review is about item#37057027.
packing
4
From Japan
On 2015-10-04 15:17:36
Stronger than ordinary cloth tape, because it is flexible easy to handle. It is ideal for temporary fixing of packing or something. It is also good to cut off easily by hand.
This review is about item#07168734.
Repair of truck bed sheet
2
From Japan
On 2015-07-13 09:03:59
Used to repair the bed sheet. (There is also had over tension) has been peeled off without six months outdoors. It seems not suitable for this application
This review is about item#37057027.
Repair of window glass
5
From Japan
On 2015-04-14 15:59:01
What you very useful because the strong adhesion even to. But this time was to avoid falling debris of broken glass, so can also be used, such as in water leakage hose for the time being of first aid is enough to be supported by duct tape.
This review is about item#07168734.