|
Scotch Aluminum Tape Heat and Cold Resistance, KAL KAL-50
- Item.#
- 07168752
- Mfr.#
- KAL-50
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- Seal, waterproof, moisture-proof seal.
- Base Material Thickness (mm)
- 0.05
- Tape Thickness (mm)
- 0.125
- Base Material
- Aluminum foil
- Operating Temperature Range (deg C)
- -50 - 150
- Gloss
- Available
- Adhesive
- Acrylic type
- Tape Length (m)
- 5
- Tape Width (mm)
- 50
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customers Who Bought This Item Also Bought