Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Airtight Tape Waterproof EN

Scotch Airtight Tape Waterproof EN EN-77

4.44 (18)
Item.#
07168786
Mfr.#
EN-77
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
2
Tape Thickness (mm)
7
Tape Width (mm)
10
Purpose
In crevices such as sliding shutters and window screens, storage rooms, shutters, and gates.
Adhesive
Acrylic
Base Material
Chloroprene form
Color
Black
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
In the clearance of the door
2
From Japan
On 2018-02-20 12:20:06
Purchase to fill the gaps in the door. But this is bad for me, but the thickness was too thick, and I could not use it unless I cut it. I chose ☆ as two, because the stickiness was rather weak. As it comes off quickly, it ended up using a powerful double-sided tape.
This review is about item#16447323.
Duct gap closure
5
From Japan
On 2017-09-12 21:13:11
I think that it is a solid product, because the price is a little high, but the problem of aging deteriorates. I will check the future condition and check it.
This review is about item#7168786.
It is being used to fill the gap of the sliding door in the house.
5
From Japan
On 2017-01-14 10:34:04
I have used many things, but this is the best. Adhesion is also good, tightness is also kept adequately. Also, even if you peel off the tape does not remain dirty. More, I should have bought it earlier. Thank you.
This review is about item#7168795.
Repair of window clearance
5
From Japan
On 2017-01-14 10:02:47
Because the gap of the window of 40 years ago became terrible, I refreshed. The work was easy to do.
This review is about item#7168777.
Used as a gap of the window frame
5
From Japan
On 2017-01-06 08:00:30
Because it has high weather resistance, it is repeating. Maker made is safe.
This review is about item#07168786.
waterproof
3
From Japan
On 2016-09-27 22:15:34
It is good that such things should be able to check the actual thing, but if you think it is a thing to crush (pinched) and use it, it is a good feeling to use for the part to open and close because it is a stiff sponge.
This review is about item#7168777.
Soundproofing for cars
5
From Japan
On 2016-07-11 16:28:39
I put it on the door around so that noise from outside can not enter the car. The waterproofness is also high, as for the adhesion power as well, there are things only made from 3M, and the work has also been made with strong adhesive power. The effect is good as well. It is a recommended item
This review is about item#07168795.
Measures against rain leaks
5
From Japan
On 2015-12-11 01:56:39
Even if it gets wet in the rain, it is a good quality product.
This review is about item#07168786.
Code blindfold
5
From Japan
On 2015-11-08 14:45:56
In order to make the cord less conspicuous to attach the back camera to the upper part of the rear gate, put a cord in the gap between the rear glass and the sheet metal and pasted it with soft tape. Because it is waterproof, I am playing water.
This review is about item#07168777.
Back cover camera code hidden
5
From Japan
On 2015-11-05 20:19:07
I bought this product in order to rule the code in the gap between the rear glass and the body. It is not conspicuous because it is the same "black" as smoke glass.
This review is about item#07168777.