Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SWT Safety Work Anti Slip Tape
  • SWT Safety Work Anti Slip Tape
  • SWT Safety Work Anti Slip Tape
  • SWT Safety Work Anti Slip Tape
  • SWT Safety Work Anti Slip Tape

SWT Safety Work Anti Slip Tape SWT-25

5.00 (1)
Item.#
07168804
Mfr.#
SWT-25
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not suitable for underwater or pool use
Material (reverse side)
Backing paper: liner paper
Tape Length (m)
4.5
Operating Temperature Range (deg C)
-20 - 60
Construction temperature (degree c)
more than 10
Tape Width (mm)
25
Purpose
For stairs, kitchen flooring, and hallway floors
Tape Thickness (mm)
0.7
Base Material
Vinyl chloride
Type
Roll type
Adhesive
Acrylic type
Color
Colorless and transparent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for the stairs of the house.
5
From Japan
On 2013-02-06 19:08:46
It was a product as per the image.
This review is about item#07168813.