Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slip-Resistant Tape, "Safety Walk"
  • Slip-Resistant Tape,
  • Slip-Resistant Tape,
  • Slip-Resistant Tape,
  • Slip-Resistant Tape,

Slip-Resistant Tape, "Safety Walk" SWG-25

5.00 (1)
Item.#
07168822
Mfr.#
SWG-25
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For hallways, stools, step ladders, and kitchen floors. For indoor
Material (reverse side)
Backing paper: liner paper
Lining
Polyester
Base Material
Plastic
Type
Roll type (indoor type)
Construction temperature (degree c)
more than 10
Tape Width (mm)
25
Material (resin)
Plastic
Tape Thickness (mm)
1.1
Tape Length (m)
4.5
Operating Temperature Range (deg C)
-20 - 60
Color
Gray
Adhesive
Rubber type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance stand etc
5
From Japan
On 2014-11-24 17:40:08
This is made entirely from plastic material so the touch is rough but the aggressiveness against fibers and leather etc is low Maintenance stand bought with new article Contact surface with the ground and non-slip at the handle part When folding It is tensioned in the interference part between the pipes of 5 M There are times when it will be used up because there are also 5 M (laughs) If you press the surface with a high heat in an industrial dryer, the resin foam collapses with heat The edge part I feel like I can be caught if I crush smoothly (but it is subtle)
This review is about item#07168822.